
CA USB-C Stereo Headset
Mfr # AC5014
Zoro # G012434555
product price: $27.95
/eaKey Features
Cable Length
6 ft
Features
Tangle-free Cable, Braided Cable, Comfortable, Plug and Play, In-Line Volume Control, Adjustable Headband, Durable
Includes
User Guide
Package Contents
Stereo USB-C Headset, User Guide
Earpiece Type
Binaural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC5014
Zoro #
G012434555
UPC #
646422301747
Country of Origin
China
Dimensions
Cable Length
6 ft
Driver Size
1.26 in
Details
Features
Tangle-free Cable, Braided Cable, Comfortable, Plug and Play, In-Line Volume Control, Adjustable Headband, Durable
Includes
User Guide
Item
Headset
Package Contents
Stereo USB-C Headset, User Guide
Earpiece Type
Binaural
Integrated Microphone
Yes
Connectivity Technology
Wired
Microphone Design
Boom
Host Interface
USB Type C
Ear Cushion Material
Leatherette
Earpiece Design
Over-the-head
Maximum Frequency Response
20 kHz
Compatibility
Laptops, PCs, Chromebooks, Macs
Sound Mode
Stereo
Minimum Frequency Response
20 Hz
Microphone Technology
Uni-directional, Noise Cancelling
Impedance
32 Ohm
Detachable Microphone
Yes
Application
Computer, Mac
Max. Frequency Response
20 kHz
Min. Frequency Response
20 Hz
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.