
Cyber Acoustics CA-2014USB 2.0 Speaker System - USB
Mfr # CA2014USB
Zoro # G312920178
product price: $22.99
/eaKey Features
Bluetooth Compatible
No
For Use With
Google Chromebook
Features
Magnetic Shielding, LED Indicator
Includes
USB-C to USB-A Adapter, User Guide
Power Source
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA2014USB
Zoro #
G312920178
UPC #
646422301785
Country of Origin
China
Dimensions
Satellite Speaker Depth
3.75 in
Satellite Speaker Height
7 in
Satellite Speaker Width
3 in
Details
Item
Speaker System
Bluetooth Compatible
No
For Use With
Google Chromebook
Features
Magnetic Shielding, LED Indicator
Includes
USB-C to USB-A Adapter, User Guide
Power Source
USB
Speaker Configuration
2
Platform Supported
PC, Mac
USB
Yes
USB Type-C
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.