Zoro Homepage

K12 Stereo Headphone

  • Mfr # ACM6004

  • Zoro # G812512088


product price: $18.09
/ea

Key Features

Color
Black
Cable Length
6 ft
Features
Durable, Lightweight, Adjustable Headband, Robust
Corded/Wireless
Corded
Width
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACM6004
Zoro #
G812512088
UPC #
646422301082
Country of Origin
China

Dimensions

Cable Length
6 ft
Width
5.9 in
Height
6.8 in
Driver Size
1.18 in

Details

Color
Black
Item
Headphone
Features
Durable, Lightweight, Adjustable Headband, Robust
Corded/Wireless
Corded
Min. Frequency Response
20 Hz
Application
Classroom
Host Interface
Mini-phone (3.5mm)
Earpiece Type
Binaural
Earpiece Design
Over-the-head
Ear Cushion Material
Leatherette
Sound Mode
Stereo
Max. Frequency Response
20 kHz
Frequency Response
20 Hz to 20 kHz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.