Zoro Homepage

Mono Headset/Mic

  • Mfr # AC104

  • Zoro # G012434548


product price: $18.15
/ea

Key Features

Cable Length
7 ft
Features
Adjustable Headband
Includes
PC Y-adapter
Material
Leather
Minimum Frequency Response
20 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC104
Zoro #
G012434548
UPC #
646422102344
Country of Origin
China

Dimensions

Cable Length
7 ft
Driver Size
1.18 in

Details

Features
Adjustable Headband
Includes
PC Y-adapter
Material
Leather
Item
Headset
Minimum Frequency Response
20 Hz
Sound Mode
Mono
Ear Cushion Material
Leatherette
Compatibility
PC's, Macs, Chromebooks, tablets, smartphones, iPods, MP3 players, and most gaming systems
Connector Plating
Gold Plated
Maximum Frequency Response
20 kHz
Connectivity Technology
Wired
Package Contents
AC-104 HeadsetPC Y-adapter
Microphone Technology
Noise Cancelling, Uni-directional
Earpiece Type
Monaural
Host Interface
Mini-phone (3.5mm)
Microphone Sensitivity
-42 dB
Microphone Design
Boom
Integrated Microphone
Yes
Earpiece Design
Over-the-head
Max. Frequency Response
20 kHz
Min. Frequency Response
20 Hz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.