Party Block CA-2890BT Bluetooth Sound Bar Speaker - Black - Wireless LAN - USB
- Mfr # CA2890BT
- Zoro # G312448887
product price:Â
$
34.45
/ea
Key Features
Features
Hands-free, LED Indicator, Plug and Play
Includes
USB & Bluetooth Speaker Bar With Integrated Monitor Mount, USB-A To USB-C Adapter, User Guide
Wireless Speaker
Yes
USB Type-C
Yes
Power Source
USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CA2890BT
- Zoro #
- G312448887
- UPC #
- 646422301761
- Country of Origin
- China
- Features
- Hands-free, LED Indicator, Plug and Play
- Includes
- USB & Bluetooth Speaker Bar With Integrated Monitor Mount, USB-A To USB-C Adapter, User Guide
- Wireless Speaker
- Yes
- USB Type-C
- Yes
- Power Source
- USB
- Wireless LAN
- Yes
- Color
- Black
- Bluetooth
- Yes
- USB
- Yes
- Item
- Sound Bar Speaker
- Compatibility
- PC, Mac, Tablet, Phone
- Wireless Speaker(s)
- Yes
- Product Line
- Party Block
Dimensions
- Height
- 3 in
- Width
- 10.6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.