Professional Wireless Headset
Mfr # HS-1500BT-II
Zoro # G022701951
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Features
Microphone Mute, Artificial Intelligence Noise Cancelling (AINC), Environmental Noise Cancellation (ENC), Noise Reduction, Call Management, Touch Control, Comfortable, Padded Headband, Multifunction Button, Lightweight, Rotating Ear Cup
Charging Interface
USB Type-C
Adjustable Headband
Yes
Height
2.3"
Earpiece Controls
Multifunction, Call Control, Volume
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS-1500BT-II
Zoro #
G022701951
UPC #
646422302607
Country of Origin
China
Dimensions
Height
2.3"
Length
8.86"
Width
7.7"
Details
Features
Microphone Mute, Artificial Intelligence Noise Cancelling (AINC), Environmental Noise Cancellation (ENC), Noise Reduction, Call Management, Touch Control, Comfortable, Padded Headband, Multifunction Button, Lightweight, Rotating Ear Cup
Charging Interface
USB Type-C
Adjustable Headband
Yes
Earpiece Controls
Multifunction, Call Control, Volume
Connectivity Technology
Wireless
Ear Cushion Material
Leatherette
Earpiece Design
Over-the-head
Battery Rechargeable
Yes
AI-powered
Yes
Charging Method
Cable
Active Noise Canceling (ANC)
Yes
Earpiece Type
Binaural
Item
Headset
Wireless Technology
Bluetooth
Microphone Design
Boom
Sound Mode
Stereo
Includes
Professional Wireless Headset With AI Noise CancelationUSB-C Bluetooth DongleUSB-C Charging CablePouch
Number of Microphones
2
Noise Canceling
Yes
Description
Active noise cancellation and Ai noise cancellation. SofTouch earcup controls, vol up/down, call button and mute. rotating earcups for easy travel storage, with included soft case. 20hr. battery life
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.