
Stereo Headset Mic
Mfr # AC204
Zoro # G111898951
product price: $16.95
/eaKey Features
Cable Length
7 ft
Features
Adjustable Headband
Includes
PC Y-adapter
Material
Leather
Ear Cushion Material
Leatherette
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC204
Zoro #
G111898951
UPC #
-
Country of Origin
China
Dimensions
Cable Length
7 ft
Driver Size
1.18 in
Details
Features
Adjustable Headband
Includes
PC Y-adapter
Item
Headset
Material
Leather
Ear Cushion Material
Leatherette
Microphone Technology
Noise Cancelling, Uni-directional
Connector Plating
Gold Plated
Earpiece Type
Binaural
Microphone Sensitivity
-42 dB
Integrated Microphone
Yes
Host Interface
Mini-phone (3.5mm)
Microphone Design
Boom
Min. Frequency Response
20 Hz
Connectivity Technology
Wired
Max. Frequency Response
20 kHz
Sound Mode
Stereo
Earpiece Design
Over-the-head
Compatibility
PC's, Macs, Chromebooks, tablets, smartphones, iPods, MP3 players, and most gaming systems
Description
Stereo Headset Mic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.