
Stereo Headset Mic
Mfr # AC204
Zoro # G212434485
product price: $20.79
/eaKey Features
Cable Length
7 ft
Features
Adjustable Headband
Includes
PC Y-adapter
Material
Leather
Integrated Microphone
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC204
Zoro #
G212434485
UPC #
646422102351
Country of Origin
China
Dimensions
Cable Length
7 ft
Driver Size
1.18 in
Details
Features
Adjustable Headband
Includes
PC Y-adapter
Material
Leather
Item
Headset
Integrated Microphone
Yes
Earpiece Type
Binaural
Connectivity Technology
Wired
Minimum Frequency Response
20 Hz
Microphone Design
Boom
Ear Cushion Material
Leatherette
Compatibility
PC's, Macs, Chromebooks, tablets, smartphones, iPods, MP3 players, and most gaming systems
Earpiece Design
Over-the-head
Sound Mode
Stereo
Host Interface
Mini-phone (3.5mm)
Microphone Technology
Noise Cancelling, Uni-directional
Maximum Frequency Response
20 kHz
Package Contents
AC-204 HeadsetPC Y-adapter
Microphone Sensitivity
-42 dB
Connector Plating
Gold Plated
Min. Frequency Response
20 Hz
Max. Frequency Response
20 kHz
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.