Zoro Homepage

TRIPLE 4K USB-C DOCKING STATIO

  • Mfr # DS-6000

  • Zoro # G812125561


product price: $214.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Windows 10 (64-bit), Windows 11, Mac OS X 10.6 Snow Leopard
Includes
Essential Universal Docking Station, 130-Watt Dual Voltage (120/230V) AC Power Adapter, User Guide, 1-Year Hassle-Free Warranty
Color
Black
Width
3.25 in
Watts
130 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-6000
Zoro #
G812125561
UPC #
-
Country of Origin
China

Dimensions

Width
3.25 in
Height
7 in
Depth
1 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.