
1000VA UPS SMART APP LCD AVR PURE SINEWAVE LCD 7 OUT 5-15R 15A 1U RT 3YR
Mfr # PR1000LCDRT1U
Zoro # G614875084
product price: $803.99
/ea
Free Shipping & Returns
Key Features
Wattage
800 W
UPS Type
Line-interactive UPS
Input Voltage
120 V AC
Outlet Type
7 - NEMA 5-15R
Mounting
Rack/Tower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR1000LCDRT1U
Zoro #
G614875084
UPC #
649532610242
Country of Origin
China
Details
Wattage
800 W
UPS Type
Line-interactive UPS
Input Voltage
120 V AC
Outlet Type
7 - NEMA 5-15R
Mounting
Rack/Tower
Power Rating
1000 VA
Output Voltage
120 V AC
Number of Outlets
7
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.