Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000VA/700W UPS PFC

  • Mfr # OR1000PFCRT2U

  • Zoro # G614875244


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
8
UPS Type
Line Interactive
Output Voltage
120 V AC
Outlet Type
8 - NEMA 5-15R
Wattage
700 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR1000PFCRT2U
Zoro #
G614875244
UPC #
649532616473
Country of Origin
China

Details

Number of Outlets
8
UPS Type
Line Interactive
Mounting
Rack-mountable
Output Voltage
120 V AC
Outlet Type
8 - NEMA 5-15R
Wattage
700 W
Power Rating
1000 VA
Input Voltage
120 V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.