Shop CYBERPOWER
See all product information
1100VA/880W UPS 120V 6 NEMA 5-15R-HG 60601-1 TESTED NEMA 5-15P-HG PLUG SNMP XL
Mfr # M1100XL
Zoro # G514875160
original price:Â $884.99 , new price: $856.99 , 3 percent off
new price:Â $856.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Line Interactive
Power Rating
1100VA
Mounting
Tower
Wattage
880 W
Input Voltage
120 V AC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M1100XL
Zoro #
G514875160
UPC #
649532618712
Country of Origin
China
Details
UPS Type
Line Interactive
Power Rating
1100VA
Mounting
Tower
Wattage
880 W
Input Voltage
120 V AC
Output Voltage
120 V AC
Outlet Type
UPS/Surge
Medical Grade
Yes
Number of Outlets
6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.