12 5-15R OUTLETS 5FT CORD USB RJ11 15A LINE-INTERACTIVE 3YR WARRANTY

  • Mfr # AVRG750U

  • Zoro # G314884911


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
12
Power Rating
750 VA
UPS Type
Line Interactive
Input Voltage
120 V AC
Wattage
450 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVRG750U
Zoro #
G314884911
UPC #
649532610716
Country of Origin
China

Details

Number of Outlets
12
Power Rating
750 VA
UPS Type
Line Interactive
Input Voltage
120 V AC
Wattage
450 W
Backup Time (Half/Full Load)
7.60 Minute/2.50 Minute
Output Voltage
120 V AC
Outlet Type
12 - NEMA 5-15R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.