Zoro Homepage
This item is Discontinued.
Cyberpower 1500VA AVR LCD 120V, BRG1500AVRLCD BRG1500AVRLCD

1500VA AVR LCD 120V, BRG1500AVRLCD (Discontinued)

  • Mfr # BRG1500AVRLCD
  • Zoro # G6784487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRG1500AVRLCD
Zoro #
G6784487
UPC #
649532618187
Country of Origin
Unknown

Dimensions

Depth
14"
Battery Size
12V
Cord Length
6 ft
Width
3.9"
Height
11"

Details

Output Voltage
120 V AC
Alarm
Battery Mode
Product Type
Line-interactive UPS
Battery Chemistry
Sealed Lead Acid (SLA)
Load Capacity
1500 VA/900 W
Color
Black
Number of Batteries
2
Circuit Breaker
Yes
Input Voltage
120 V AC
Battery Capacity
9000 mAh
Maximum Operating Temperature
104°F (40°C)

Description

UPS 12 OUT 5-15R 6FT USB 2.1 RJ45 15A LINE-INT 5YR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.