Zoro Homepage

1500VA/900W UPS

  • Mfr # OR1500LCDRM1U

  • Zoro # G414874317


product price: $661.99
/ea
Free Shipping & Returns

Key Features

Wattage
900 W
Input Voltage
120 V AC
Mounting
Rack
Output Voltage
120 V AC
Power Rating
1500VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR1500LCDRM1U
Zoro #
G414874317
UPC #
649532715060
Country of Origin
China

Details

Wattage
900 W
Input Voltage
120 V AC
Mounting
Rack
Output Voltage
120 V AC
Power Rating
1500VA
UPS Type
Line Interactive
Outlet Type
6 - NEMA 5-15R
Number of Outlets
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.