Zoro Homepage

1KVA SMART APP ONLINE UPS 2U

  • Mfr # OL1000RTXL2U

  • Zoro # G014873994


product price: $1,072.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack/Tower
Power Rating
1000VA
Output Voltage
115 V AC
Input Voltage
230 V AC
Wattage
900 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL1000RTXL2U
Zoro #
G014873994
UPC #
649532604869
Country of Origin
China

Details

Mounting
Rack/Tower
Power Rating
1000VA
Output Voltage
115 V AC
Input Voltage
230 V AC
Wattage
900 W
Number of Outlets
8
Backup Time (Half/Full Load)
21 Minute/8 Minute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.