Zoro Homepage

2 X 12V/7Ah Batteries

  • Mfr # RB1270X2C

  • Zoro # G1860342


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Voltage - Batteries
12V DC
Height
2.6 in
Width
3.9 in
Depth
5.9 in
Max. Operating Temp.
104°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1270X2C
Zoro #
G1860342
UPC #
649532930364
Country of Origin
Unknown

Dimensions

Height
2.6 in
Width
3.9 in
Depth
5.9 in

Details

Voltage - Batteries
12V DC
Max. Operating Temp.
104°F
Includes
Installation Guide
Battery Chemistry
Lead Acid
Min. Operating Temp.
32°F
For Use With
CyberPower UPS Systems: CST135XLU, CP900AVR, CP1200AVR
Battery Capacity
7000 mAh
Item
Battery Kit
Operating Relative Humidity
0 to 95% (non-condensing)
Number of Batteries
2
Series
UPS Replacement Batteries
Battery Characteristics
Leak Proof/User Replaceable
Capacity - Batteries
7000 mAh

Description

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.