Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 X 12V/9Ah Batteries

  • Mfr # RB1290X2B

  • Zoro # G1858811


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Voltage - Batteries
12V DC
Width
5.1 in
Depth
5.9 in
Max. Operating Temp.
104°F
Min. Operating Temp.
32°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1290X2B
Zoro #
G1858811
UPC #
649532930357
Country of Origin
Unknown

Dimensions

Width
5.1 in
Depth
5.9 in
Height
78.6 ft

Details

Voltage - Batteries
12V DC
Max. Operating Temp.
104°F
Min. Operating Temp.
32°F
Battery Capacity
9000 mAh
For Use With
CyberPower OR1500PFCLCD UPS System
Battery Chemistry
Lead Acid
Includes
Installation Guide
Item
Battery Kit
Series
UPS Replacement Batteries
Number of Batteries
2
Operating Relative Humidity
0 to 95% (non-condensing)
Battery Characteristics
Leak Proof/User Replaceable
Capacity - Batteries
9000 mAh

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.