
2 X 12V/9Ah Batteries
Mfr # RB1290X2C
Zoro # G1869880
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Lead Acid
Battery Capacity
9000 mAh
Voltage
12V DC
For Use With
CyberPower OR1000PFCRT2U UPS System
Includes
Battery Kit, Installation Guide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB1290X2C
Zoro #
G1869880
UPC #
649532931576
Country of Origin
Unknown
Dimensions
Width
8.2"
Height
2.6"
Depth
6.9"
Details
Battery Chemistry
Lead Acid
Battery Capacity
9000 mAh
Voltage
12V DC
Item
Battery Kit
For Use With
CyberPower OR1000PFCRT2U UPS System
Includes
Battery Kit, Installation Guide
Battery Characteristics
Leak Proof/Sealed
Series
UPS Replacement Batteries
Operating Relative Humidity
0 to 95% (non-condensing)
Operating Temp. Range
32 to 104 °F (0 to 40 °C)
Capacity - Batteries
9000 mAh
Voltage - Batteries
12 V DC
Description
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.