Zoro Homepage

20 x 12V 7Ah Extended Battery Module

  • Mfr # BP240VL3U01

  • Zoro # G916059335


product price: $2,249.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Chemistry
Lead Acid
Width
17.1"
Depth
26"
Height
5.2"
Weight
167.55 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP240VL3U01
Zoro #
G916059335
UPC #
649532620128
Country of Origin
China

Dimensions

Width
17.1"
Depth
26"
Height
5.2"

Details

Chemistry
Lead Acid
Weight
167.55 lb

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.