Zoro Homepage

2000VA PFC UPS PURE SINEWAVE 2U

  • Mfr # OR2200PFCRT2U

  • Zoro # G614874360


product price: $784.99
/ea
Free Shipping & Returns

Key Features

Outlet Type
2 - NEMA 5-20R
Number of Outlets
8
Wattage
1540 W
Output Voltage
120 V AC
Mounting
Rack/Tower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR2200PFCRT2U
Zoro #
G614874360
UPC #
649532609598
Country of Origin
China

Details

Outlet Type
2 - NEMA 5-20R
Number of Outlets
8
Wattage
1540 W
Output Voltage
120 V AC
Mounting
Rack/Tower
Power Rating
2000VA
Backup Time (Half/Full Load)
19.80 Minute/4.50 Minute
UPS Type
Line Interactive
Input Voltage
110 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.