
2000VA UPS SMART APP LCD AVR 8 5-20 OUTLETS 5-20P PLUG 120V 20A RT 3YR
Mfr # OR2200LCDRT2U
Zoro # G114875072
product price:Â $705.99
/ea
Free Shipping & Returns
Key Features
Output Voltage
120 V AC
Power Rating
2000 VA
Wattage
1320 W
Input Voltage
120 V AC
UPS Type
Line Interactive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OR2200LCDRT2U
Zoro #
G114875072
UPC #
649532610037
Country of Origin
China
Details
Output Voltage
120 V AC
Power Rating
2000 VA
Wattage
1320 W
Input Voltage
120 V AC
UPS Type
Line Interactive
Mounting
Rack/Tower
Outlet Type
8 - NEMA 5-20R
Number of Outlets
8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.