Zoro Homepage
This item is Discontinued.
Cyberpower Power Strip, Surge, Rack Mounted, 5-20R, 5-20P, 15 ft., Black CPS1220RMS

Power Strip, Surge, Rack Mounted, 5-20R, 5-20P, 15 ft., Black (Discontinued)

  • Mfr # CPS1220RMS
  • Zoro # G0442481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS1220RMS
Zoro #
G0442481
UPC #
649532893539
Country of Origin
Unknown

Dimensions

Cord Length
15 ft.

Details

Item
Power Strip
Type
Surge, Rack Mounted
Number of Outlets
12
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Color
Black
Standards
UL Listed; RoHS Compliant

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.