Zoro Homepage

2U HARDWIRE INPUT/OUTPUT 6X NEMA 5-20R OUTLETS 3 YEAR WARRANTY

  • Mfr # OL10KSTF

  • Zoro # G714911392


product price: $2,786.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Mounting
Rack/Tower
Outlet Type
Hardwired
Output Voltage
208 V AC
UPS Type
Online
Power Rating
10000 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL10KSTF
Zoro #
G714911392
UPC #
649532620197
Country of Origin
China

Details

Mounting
Rack/Tower
Outlet Type
Hardwired
Output Voltage
208 V AC
UPS Type
Online
Power Rating
10000 VA
Wattage
10,000
Input Voltage
230 V AC
Number of Outlets
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.