Zoro Homepage

2U HARDWIRE INPUT/OUTPUT 6X NEMA 5-20R OUTLETS 3 YEAR WARRANTY

  • Mfr # OL6KSTF

  • Zoro # G014911542


product price: $2,325.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack / Tower
Power Rating
6000 VA
Outlet Type
Hardwired
Output Voltage
208 V AC
Wattage
6000 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL6KSTF
Zoro #
G014911542
UPC #
649532620180
Country of Origin
China

Details

Mounting
Rack / Tower
Power Rating
6000 VA
Outlet Type
Hardwired
Output Voltage
208 V AC
Wattage
6000 W
Input Voltage
230 V AC
Number of Outlets
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.