3 HEAVY DUTY CASTER
Mfr # CRA60003
Zoro # G516553141
product price: $397.99
/ea
Free Shipping & Returns
Key Features
Width
2.6 in
Features
Casters
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
Carbon
Color
Silver, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRA60003
Zoro #
G516553141
UPC #
649532617296
Country of Origin
China
Dimensions
Width
2.6 in
Depth
3.7 in
Height
4 in
Details
Features
Casters
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
Carbon
Color
Silver, Black
Item
Rack Caster Kit
Environmentally Friendly
Yes
Package Contents
4 x Heavy Duty 3" Casters, Installation Hardware, Quick Start Guide
Static/Stationary Weight Capacity
749.57 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.