Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 X 12V/9AH BATTERIES, 18-MONTH WTY

  • Mfr # RB1290X3B

  • Zoro # G616255556


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Voltage - Batteries
12 V DC
Depth
7.8"
Height
4.1"
Width
5.9"
Capacity - Batteries
9000 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1290X3B
Zoro #
G616255556
UPC #
649532932979
Country of Origin
China

Dimensions

Depth
7.8"
Height
4.1"
Width
5.9"

Details

Voltage - Batteries
12 V DC
Capacity - Batteries
9000 mAh

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.