Shop CYBERPOWER
See all product information
Create Account
3002798 5 ft. 450V 890 J L 8-Outlets PC Battery Backup
- Mfr # 3002798
- Zoro # G503952452
product price:Â
$
99.39
/ea
Key Features
Wattage
260 W
Number of Outlets
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3002798
- Zoro #
- G503952452
- UPC #
- 649532621330
- Country of Origin
- China
- Item
- UPS System
- Wattage
- 260 W
- Number of Outlets
- 8
Description
The CyberPower SE450G1 uninterruptible power supply (UPS) safeguards your home office PC and other electronics (monitors, printers, scanners, speakers, fax machines, CD/DVD players and iPods) from surges, spikes, sags, brownouts and other power abnormalities. Its composite integrated circuitry offers advanced lightning protection.
Specifications- Joules: 890 J
- Cord Length: 5 ft.
- Number of Outlets: 8 outlets
- Built In Circuit Breaker: Yes
- Volts: 450 volt
- UL Listed: Yes
- Watts: 260 watt
- Metal Power Strip: No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.