
PDU, Rack Mounted, (6) IEC 320 C13, (2) IEC 320 C19, L6-30P, 10 ft., Black
Mfr # PDU30BHVT8R
Zoro # G0434608
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Type
Rack Mounted
Receptacle Configuration
(6) IEC 320 C13, (2) IEC 320 C19
Plug Configuration
L6-30P
Cord Length
10 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDU30BHVT8R
Zoro #
G0434608
UPC #
649532902156
Country of Origin
Unknown
Dimensions
Cord Length
10 ft.
Details
Item
PDU
Type
Rack Mounted
Number of Outlets
8
Receptacle Configuration
(6) IEC 320 C13, (2) IEC 320 C19
Plug Configuration
L6-30P
Color
Black
Standards
UL60950_1 certified by ETL, RoHS Compliant
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.