Zoro Homepage

4 X 12V/7Ah Batteries

  • Mfr # RB1270X4G

  • Zoro # G1863754


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
For Use With
CyberPower OR1500PFCRT2U UPS System
Battery Chemistry
Lead Acid
Battery Capacity
7000 mAh
Includes
Battery Kit, Installation Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1270X4G
Zoro #
G1863754
UPC #
649532931583
Country of Origin
Unknown

Details

Voltage
12V DC
For Use With
CyberPower OR1500PFCRT2U UPS System
Battery Chemistry
Lead Acid
Battery Capacity
7000 mAh
Item
Battery Kit
Includes
Battery Kit, Installation Guide
Series
UPS Replacement Batteries
Operating Temp. Range
32 to 104 °F (0 to 40 °C)
Operating Relative Humidity
0 to 95% (non-condensing)
Battery Characteristics
Leak Proof/Sealed

Description

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.