4 X 12V/9AH BATTERIES, 18-MONTH WTY

  • Mfr # RB1290X4F

  • Zoro # G216255628


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Batteries
Plastic
Depth
12.5"
Width
8.1"
Capacity - Batteries
9000 mAh
Voltage - Batteries
12 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1290X4F
Zoro #
G216255628
UPC #
649532618255
Country of Origin
China

Dimensions

Depth
12.5"
Width
8.1"
Height
2.6"

Details

Housing Material - Batteries
Plastic
Capacity - Batteries
9000 mAh
Voltage - Batteries
12 V DC

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.