Zoro Homepage

4 X 12V/9Ah Batteries

  • Mfr # RB1290X4H

  • Zoro # G1852782


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lead Acid
Battery Capacity
9000 mAh
Includes
Battery Kit, Installation Guide
For Use With
CyberPower OR2200PFCRT2U UPS System
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1290X4H
Zoro #
G1852782
UPC #
649532931590
Country of Origin
Unknown

Details

Battery Chemistry
Lead Acid
Battery Capacity
9000 mAh
Includes
Battery Kit, Installation Guide
For Use With
CyberPower OR2200PFCRT2U UPS System
Item
Battery Kit
Voltage
12V DC
Operating Temp. Range
32 to 104 °F (0 to 40 °C)
Operating Relative Humidity
0 to 95% (non-condensing)
Battery Characteristics
Leak Proof/Sealed
Series
UPS Replacement Batteries

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.