Zoro Homepage

4 X 12V/9Ah Batteries

  • Mfr # RB1290X4K

  • Zoro # G1860272


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Voltage - Batteries
12V DC
Height
6.4 in
Width
6 in
Depth
7.8 in
Battery Capacity
9000 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1290X4K
Zoro #
G1860272
UPC #
649532619641
Country of Origin
Unknown

Dimensions

Height
6.4 in
Width
6 in
Depth
7.8 in

Details

Voltage - Batteries
12V DC
Battery Capacity
9000 mAh
Battery Chemistry
Lead Acid
Includes
Installation Guide
Min. Operating Temp.
32°F
For Use With
CyberPower UPS Systems: PR2200LCDSL, PR3000LCDSL
Item
Battery Kit
Max. Operating Temp.
104°F
Battery Characteristics
Leak Proof/User Replaceable
Series
UPS Replacement Batteries
Number of Batteries
4
Operating Relative Humidity
0 to 95% (non-condensing)
Capacity - Batteries
9000 mAh
Housing Material - Batteries
Plastic

Description

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.