425VA/260W 120V 15A 8 OUTLETS 5 FT CORD 3-YEAR WARRANTY

  • Mfr # ST425

  • Zoro # G914875487


product price:  $64.35
/ea

Key Features

Outlet Type
8 - NEMA 5-15R
Number of Outlets
8
Medical Grade
No
UPS Type
Standby
Output Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST425
Zoro #
G914875487
UPC #
649532621507
Country of Origin
China

Details

Outlet Type
8 - NEMA 5-15R
Number of Outlets
8
Medical Grade
No
UPS Type
Standby
Output Voltage
120 V AC
Power Rating
425 VA
Wattage
260 W
Input Voltage
120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.