Zoro Homepage

500VA RM 140V 5-15P LINE-INT

  • Mfr # OR500LCDRM1U

  • Zoro # G914874022


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC
Outlet Type
6 - NEMA 5-15R
Output Voltage
120 V AC
UPS Type
Line Interactive
Wattage
300 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR500LCDRM1U
Zoro #
G914874022
UPC #
649532715015
Country of Origin
China

Details

Input Voltage
120 V AC
Outlet Type
6 - NEMA 5-15R
Output Voltage
120 V AC
UPS Type
Line Interactive
Mounting
Rack-mountable
Wattage
300 W
Power Rating
500 VA
Number of Outlets
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.