Zoro Homepage

550VA CP UPS 120V STANDBY GREEN

  • Mfr # CP550SLG

  • Zoro # G014874250


product price: $85.45
/ea
Free Shipping & Returns

Key Features

Number of Outlets
8
UPS Type
Standby
Wattage
330 W
Output Voltage
120 V AC
Power Rating
550 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP550SLG
Zoro #
G014874250
UPC #
649532005598
Country of Origin
China

Details

Number of Outlets
8
UPS Type
Standby
Wattage
330 W
Output Voltage
120 V AC
Power Rating
550 VA
Outlet Type
8 - NEMA 5-15R
Input Voltage
120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.