Zoro Homepage

600MM WIDE, 1070MM DEEP, DOORS, SIDE PANELS, LOCKING, BLACK, CASTERS, 3000LBS LO

  • Mfr # CR42U11001

  • Zoro # G814908445


product price: $6,529.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Material
Metal
Width
23.6 in
Depth
42.1 in
Height
78.4 in
Static/Stationary Weight Capacity
3000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR42U11001
Zoro #
G814908445
UPC #
649532616329
Country of Origin
China

Dimensions

Width
23.6 in
Depth
42.1 in
Height
78.4 in
Rack Width
19 in
Rack Depth
35.60 in
Rack Height
42U

Details

Item
Rack Cabinet
Material
Metal
Static/Stationary Weight Capacity
3000 lb
Dynamic/Rolling Weight Capacity
2250 lb
Package Contents
EIA-310 Standard 19" Rack, Mounting Hardware, User Manual
Environmentally Friendly
Yes
Application
Server, LAN Switch, Patch Panel
Color
Black Powder Coat
Assembly
Not Required
Finish
Powder Coated
Series
Rack Enclosures
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.