700W SINE WAVE PFC LCD AVR 5-15P PLUG 8 OUT 15A TOWER 3YR WARRANTY

  • Mfr # OR1000PFCLCD

  • Zoro # G014884990


product price:  $438.73
/ea
Free Shipping & Returns

Key Features

Medical Grade
No
Input Voltage
120 V AC
Power Rating
1000 VA
Wattage
700 W
Number of Outlets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OR1000PFCLCD
Zoro #
G014884990
UPC #
649532618569
Country of Origin
China

Details

Medical Grade
No
Input Voltage
120 V AC
Power Rating
1000 VA
Wattage
700 W
Number of Outlets
8
Output Voltage
120 V AC
Mounting
Tower
Outlet Type
8 - NEMA 5-15R
UPS Type
Line Interactive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.