Shop CYBERPOWER

750VA/600W UPS 120V 6 NEMA 5-15R-HG 60601-1 TESTED NEMA 5-15P-HG PLUG 3YR WARR

  • Mfr # M750L

  • Zoro # G414875116


product price:  $724.78
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
750 VA
Mounting
Tower
Wattage
600 W
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M750L
Zoro #
G414875116
UPC #
649532618705
Country of Origin
China

Details

UPS Type
Line Interactive
Power Rating
750 VA
Mounting
Tower
Wattage
600 W
Input Voltage
120 V AC
Output Voltage
120 V AC
Outlet Type
6 - 5-15R-HG
Medical Grade
Yes
Number of Outlets
6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.