Zoro Homepage

825VA CP AVR LCD UPS 3 YR WTY

  • Mfr # CP825AVRLCD

  • Zoro # G614874292


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC
Output Voltage
120 V AC
Number of Outlets
8
UPS Type
Line Interactive
Mounting
Desktop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP825AVRLCD
Zoro #
G614874292
UPC #
649532108251
Country of Origin
China

Details

Input Voltage
120 V AC
Output Voltage
120 V AC
Number of Outlets
8
UPS Type
Line Interactive
Mounting
Desktop
Wattage
450 W
Outlet Type
8 - NEMA 5-15R
Power Rating
825VA
Medical Grade
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.