Zoro Homepage

900VA AVR UPS 120V

  • Mfr # AVRG900U

  • Zoro # G514875023


product price: $148.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Input Voltage
120 V AC
Power Rating
900VA
Outlet Type
12 - NEMA 5-15R
Number of Outlets
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVRG900U
Zoro #
G514875023
UPC #
649532610723
Country of Origin
China

Details

UPS Type
Line Interactive
Input Voltage
120 V AC
Power Rating
900VA
Outlet Type
12 - NEMA 5-15R
Number of Outlets
12
Output Voltage
120 V AC
Wattage
480 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.