Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basic 15A PDU 100 - 125 VAC

  • Mfr # PDU15B12R

  • Zoro # G315213048


product price: $116.99
/ea
Sold in multiples of 6 for $701.94
Free Shipping & Returns

Key Features

Cord Length
15 ft
Color
Black
Standards
RoHS Compliant, UL1363 Certified by ETL
Overall Length
1 1/2 in
Plug Type
NEMA 5-15P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU15B12R
Zoro #
G315213048
UPC #
20649532901504
Country of Origin
China

Dimensions

Cord Length
15 ft
Overall Length
1 1/2 in
Overall Height
1 3/4 in
Overall Width
17 1/2 in

Details

Item
Power Distribution Unit
Color
Black
Standards
RoHS Compliant, UL1363 Certified by ETL
Plug Type
NEMA 5-15P
Receptacle Type
(12) NEMA 5-15R
Maximum Operating Temperature
95 Degrees F
Includes
Cord Retainer Clips, Cord Retention Tray, Mounting Brackets, Pegs, Screws
Maximum Current
15 A
Rack Units
0, 1
Number of Outlets
12
Minimum Operating Temperature
32 Degrees F
Maximum Input Voltage
120V AC
Features
Switch-Free Design
Housing Material
Metal
Built-In Circuit Breaker
No

Description

Power Distribution Unit, Built-In Circuit Breaker No, Color Black, Cord Length 15 ft, Number of Outlets 12, Receptacle Type (12) NEMA 5-15R (Rear), Maximum Input Voltage 120V AC, Rack Units 0, 1, Mounting Location Horizontal Rack, Vertical Rack, Plug Type NEMA 5-15P, Features Switch-Free Design, Housing Material Metal, Includes Cord Retainer Clips, Cord Retention Tray, Mounting Brackets, Pegs, Screws, Maximum Current 15 A, Maximum Operating Temperature 95 Degrees F

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.