Zoro Homepage
This item is Discontinued.
Cyberpower PDU, Rack Mounted, (20) IEC 320 C13, (4) IEC 320 C19, L6-20P, 10 ft., Black PDU20BVHVT24F

PDU, Rack Mounted, (20) IEC 320 C13, (4) IEC 320 C19, L6-20P, 10 ft., Black (Discontinued)

  • Mfr # PDU20BVHVT24F
  • Zoro # G0446602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU20BVHVT24F
Zoro #
G0446602
UPC #
649532901302
Country of Origin
Unknown

Dimensions

Cord Length
10 ft.

Details

Item
PDU
Type
Rack Mounted
Number of Outlets
24
Receptacle Configuration
(20) IEC 320 C13, (4) IEC 320 C19
Plug Configuration
L6-20P
Color
Black
Standards
UL60950_1 certified by ETL, RoHS Compliant

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.