Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery

  • Mfr # RB1270X2F

  • Zoro # G716478497


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Depth
4.1"
Width
5.9"
Capacity - Batteries
7000 mAh
Height
5.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1270X2F
Zoro #
G716478497
UPC #
649532936465
Country of Origin
China

Dimensions

Depth
4.1"
Width
5.9"
Height
5.1"

Details

Capacity - Batteries
7000 mAh

Description

2 12V 7Ah Sealed Lead Acid Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.