Zoro Homepage

Battery

  • Mfr # RB1290X2E

  • Zoro # G016559568


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Voltage - Batteries
12 V
Height
2.6"
Depth
4.1"
Capacity - Batteries
9000 mAh
Width
11.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1290X2E
Zoro #
G016559568
UPC #
649532937745
Country of Origin
Viet Nam

Dimensions

Height
2.6"
Depth
4.1"
Width
11.9"

Details

Voltage - Batteries
12 V
Capacity - Batteries
9000 mAh

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.