
CLOUD MONITORING CARD
Mfr # RCCARD100
Zoro # G516347764
product price: $68.95
/eaKey Features
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Height
1.4 in
Width
2.1 in
Ethernet Technology
Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCCARD100
Zoro #
G516347764
UPC #
649532931972
Country of Origin
China
Dimensions
Height
1.4 in
Width
2.1 in
Details
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Ethernet Technology
Ethernet
Standards
FCC DoC Class B, CE
Management
Real-time Monitoring, UPS Monitoring, Remote Monitoring
Color
Black
Item
UPS Management Adapter
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.