Zoro Homepage

CyberPower (RB1270X2A) UPS Battery

  • Mfr # RB1270X2A

  • Zoro # G414908371


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Chemistry
Lead Acid
Width
7.1 in
Depth
4.2 in
Height
2.8 in
Weight
8.14 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1270X2A
Zoro #
G414908371
UPC #
649532602025
Country of Origin
China

Dimensions

Width
7.1 in
Depth
4.2 in
Height
2.8 in

Details

Chemistry
Lead Acid
Weight
8.14 lb
Series
UPS Replacement Batteries
Item
Battery Kit
Battery Capacity
7000 mAh
Voltage
12V DC
Includes
Replacement Instructions and Recycling Information
Capacity
7000 mAh
Maximum Battery Life
5 Year
Package Contents
RB1270X2A UPS Replacement Battery Cartridge 12V 7AHReplacement Instructions and Recycling Information
Minimum Battery Life
3 Year
Output Voltage
12 V DC
Battery Characteristics
Spill-proof/Maintenance-free
Compatibility
CyberPower CP1350PFCLCD UPS
Battery Life
3 to 5 Years

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.