Zoro Homepage

CyberPower (RKBS15S2F8R) Surge Suppressor

  • Mfr # RKBS15S2F8R

  • Zoro # G914907669


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Material
Metal
Width
17.5 in
Depth
2.3 in
Height
1.8 in
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKBS15S2F8R
Zoro #
G914907669
UPC #
649532901678
Country of Origin
China

Dimensions

Width
17.5 in
Depth
2.3 in
Height
1.8 in
Power Cord/Cable Length
15 ft
Rack Height
1U

Details

Item
Surge Suppressor/Protector
Material
Metal
Input Voltage
120 V AC
Output Voltage
120 V AC
Package Contents
Rackbar Surge Suppressor RM 1U RKBS15S2F8R 15A 10-Outlet, Mounting Brackets (2 Sets), Cord Retention Tray, Cord Organizers, User Manual
Environmentally Friendly
Yes
Maximum Line Current
15 A
Compatibility
Data CentersPCsWorkstationsServersInternetworking EquipmentTelecommunications EquipmentSecurity SystemsAudio/Video Equipment
Protection Type
Surge
Receptacles
(10) NEMA 5-15R
Surge Energy Rating
3600 J
Plug/Connector Type
NEMA 5-15P
Features
LED Indicator, Switch Free Design
Circuit Breaker
Yes
Standards
UL1363, UL1449
Color
Black
Max. Operating Temperature
95°F
Mounting
Rack
Status Indicators
Surge Protection, Grounded Protection
Application
Network Device
Series
Rackbar Surge
Input Current
15 A
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Compatible With
Data Centers, PCs, Workstations, Servers, Internetworking Equipment, Telecommunications Equipment, Security Systems, Audio/Video Equipment
Maximum Operating Temperature
95°F (35°C)
Receptacle Detail
10 x NEMA 5-15R
Certifications & Standards
UL1363, UL1449
Form Factor
Rack-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.