Zoro Homepage

CyberPower RMCARD400 UPS Management Adapter

  • Mfr # RMCARD400

  • Zoro # G015190403


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Depth
3"
Height
1.4"
Width
2.1"
Management
Automatic Shutdown, UPS Network Management, Schedule Shutdown/Startup/Reboot
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMCARD400
Zoro #
G015190403
UPC #
649532934898
Country of Origin
China

Dimensions

Depth
3"
Height
1.4"
Width
2.1"

Details

Item
UPS Management Adapter
Management
Automatic Shutdown, UPS Network Management, Schedule Shutdown/Startup/Reboot
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Ethernet Technology
Gigabit Ethernet
Compatibility
CyberPower UPS Systems

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.