EIA-310 STANDARD 19 RACK
Mfr # CR6U61003
Zoro # G716471221
product price: $569.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Height
12.6 in
Package Contents
CR6U61003 Wall Mount Enclosure, Mounting Hardware
Width
23.6 in
Form Factor
Wall Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR6U61003
Zoro #
G716471221
UPC #
649533000000
Country of Origin
Unknown
Dimensions
Height
12.6 in
Width
23.6 in
Depth
23.6 in
Rack Height
6U
Details
Material
Metal
Package Contents
CR6U61003 Wall Mount Enclosure, Mounting Hardware
Form Factor
Wall Mountable
Environmentally Friendly
Yes
Item
Rack Cabinet
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Static/Stationary Weight Capacity
132.28 lb
Color
Black
Features
Reversible Front Door, Perforated Door, Removable Side Panel, Lockable Door, Lockable Side Panel, Vented, Reversible Door, Removable Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.